Beli Probe Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Defelsko PosiTector Soluble Salt Tester ProbeDeskripsi:PosiTector® SSTSoluble Salt Tester for measuring the concentration of soluble salts on metal surfacesThe PosiTector SST Soluble Salt Tester measures the concentration of soluble salts (salt contamination) on metal surfaces in accordance with ISO 8502-6, 8502-9.- Conductivity probe specifically designed for ISO 8502-6, 9—the Bresle Method- Displays test duration, sample temperature, conductivity (µS/cm) and surface density (mg/m2 or µg/cm2)- Easy 1-2-3 gage interface guides users through the Bresle test method- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software- Certificate of Calibration showing traceability to NIST included (Long Form)Conforms to ISO 8502-6/8502-9, US Navy PPI 63101-000, U.S. Navy NAVSEA NSI 009-32, AS 3894.6, IMO MSC.215(82), IMO MSC.244(83), SSPC Guide 15, ISO 11127-6, ASTM D4940PosiTector SST Standard/Advanced Body + Probe models come complete with: protective rubber holster, certified conductivity standard, foam swabs (5), Long Form Certificate of Calibration traceable to NIST, belt clip, wrist strap, 3 AAA alkaline batteries, instructions, protective lens shield, USB cable, PosiSoft Software, two (2) year warranty.Inclusions:PosiTector SST probe onlyatribut:
- Order Code: PRBSST
- Gage Body: Probe Only
- Range: 0 – 1.500 μS/cm 0 – 6.000 mg/m² 0.0 – 600.0 μg/cm²
- Resolution: 1 μS/cm, 1mg/m², 0.1 μg/cm²
- Accuracy: ± 2 μS/cm (0 – 200 μS/cm) ± 10 μS/cm (>200 – 600 μS/cm) ± 20 μS/cm (>600 – 1500 μS/cm)
- Temperature Range (°C): 0 – 50 (32 – 122°F)
- Normal Temperature (°C): 25 (77°F)
- Size (mm): 127x66x25.4 (5x2.6x1 inch)
- Test Cell Volume (ml): 1
- Defelsko PosiTector Soluble Salt Tester Probe KitDeskripsi:PosiTector® SSTSoluble Salt Tester for measuring the concentration of soluble salts on metal surfacesThe PosiTector SST Soluble Salt Tester measures the concentration of soluble salts (salt contamination) on metal surfaces in accordance with ISO 8502-6, 8502-9.- Conductivity probe specifically designed for ISO 8502-6, 9—the Bresle Method- Displays test duration, sample temperature, conductivity (µS/cm) and surface density (mg/m2 or µg/cm2)- Easy 1-2-3 gage interface guides users through the Bresle test method- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software- Certificate of Calibration showing traceability to NIST included (Long Form)Conforms to ISO 8502-6/8502-9, US Navy PPI 63101-000, U.S. Navy NAVSEA NSI 009-32, AS 3894.6, IMO MSC.215(82), IMO MSC.244(83), SSPC Guide 15, ISO 11127-6, ASTM D4940PosiTector SST Standard/Advanced Body + Probe models come complete with: protective rubber holster, certified conductivity standard, foam swabs (5), Long Form Certificate of Calibration traceable to NIST, belt clip, wrist strap, 3 AAA alkaline batteries, instructions, protective lens shield, USB cable, PosiSoft Software, two (2) year warranty.Inclusions:PosiTector SST Probe onlyDeFelsko Adhesive Patch (25)Syringe and Needle (2)250 ml DI WaterCup (5)atribut:
- Order Code: SSTKITD
- Gage Body: Probe Only
- Range: 0 – 1.500 μS/cm 0 – 6.000 mg/m² 0.0 – 600.0 μg/cm²
- Resolution: 1 μS/cm, 1mg/m², 0.1 μg/cm²
- Accuracy: ± 2 μS/cm (0 – 200 μS/cm) ± 10 μS/cm (>200 – 600 μS/cm) ± 20 μS/cm (>600 – 1500 μS/cm)
- Temperature Range (°C): 0 – 50 (32 – 122°F)
- Normal Temperature (°C): 25 (77°F)
- Size (mm): 127x66x25.4 (5x2.6x1 inch)
- Test Cell Volume (ml): 1
- KRISBOW Voltage Tester (Tespen)Deskripsi:Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.atribut:
- Voltage (V): 250
- Dimensions (mm): 200x20x12
- Voltage Range (V): 12-250 (AC)
- Type: Voltage Tester
- Applications: Tester
- Kennedy Standard Circuit Tester (Lampu Uji)Deskripsi:Suitable for use with power on. For 6 and 12V automotive systems only. Locates shorts, earth and open circuits. 1m lead. Super sharp tempered steel probe to test through wire insulation. Probe length: 45mm.atribut:
- Lead Length: 1000mm
- Max. AC Voltage: 6/12V
- Product Type: Circuit Tester
- Additional Features: tempered steel probe
- Probe length: 45mm
- Part Number: KEN5031020K
- Size: 6/12V
- FLUKE Digital Insulation Tester (Pengukur Isolasi)Deskripsi:It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
- Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)Deskripsi:-3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.atribut:
- AC Voltage (V): 600
- Minimum Display (MΩ): 0.02
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Minimum Display: 0.01MΩ
- Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
- Voltage (V): 600 (AC)
- Kennedy Electric Facility Tool Circuit Continuity Tester (Alat Fasilitas Listrik)Deskripsi:For testing circuit continuity on non-live systems. Locates broken circuits in fuses, switches, sockets and wires. 1m lead. Super sharp tempered steel probe to test through wire insulation.atribut:
- Lead Length: 1000mm
- Max. AC Voltage: 6/12V
- Product Type: Circuit Tester
- Additional Features: Tempered steel probe
- Part Number: KEN5031000K
- FLUKE Probe Kendali Jarak Jauh (Probe Nirkabel Remote)Deskripsi:Slim probe with test button keeps your eyes on the panel while probing hard to reach points.atribut:
- Compatible for: Fluke 1652C Multifunction Installation Tester; Fluke 1653B Multifunction Installation Tester; Fluke 1654B Multifunction Installation Tester
- Landtek Surface Roughness TesterDeskripsi:Surface Roughness Tester Landtek SRT-6200 dirancang untuk mengukur kekasaran material dalam 2 parameter (Ra, Rz) menggunakan probe pin Diamond bawaan. Kompatibel dengan empat standar: ISO, DIN, ANSI dan JIS.
- Sanwa Instrument Digital Insulation Resistance TesterDeskripsi:-Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
- Oxford Precision Two-pole Voltage & Continuity TesterDeskripsi:9232 Series two-pole voltage and continuity testers are now more rugged and easier to use than ever before.- Fast test results the way you need them, with large, easy-to-use buttons, bright back-lights, and clear audible and visible indicators designed for any work situation.- Rugged, high-quality construction design includes a heavy duty molded case, a thicker cord with wear indicator, sturdy battery case, and well-fitting and durable probe protector.- Enhanced ergonomic design feels good in your hand, is easy to use (even with gloves) and quick, secure probe docking.- A complete family of testers with the features, functions, and price/performance to fit your applications and preferences.atribut:
- Width (mm): 78
- Depth (mm): 30
- Indication: Audible
- Ingress Protection Rating: IP64
- Maximum Voltage Sensed (V): 12 AC
- Minimum Voltage Sensed (V): 12 AC
- Length (mm): 240
- Part Number: OXD5168260F
- Safety Rating: Cat III 1000V
- Benetech Electromagnetic Radiation TesterDeskripsi:Radiation survey meter can test electric field radiation and magnetic field emission to reach the optimal test result. It is used to test and learn electromagnetic radiation situation indoor and outdoor. It is equipped with a built-in electromagnetic radiation sensor, which can display the radiation value on LCD digital display after processing by the control micro-chip. You can make reasonable processing or taking effective prevention measures toward the electromagnetic radiation according to the test result.atribut:
- Dimensions (mm): 63.6x31x125.8
- Reading Display: 3-1/2-digit LCD
- Sampling Time: About 0.4 seconds
- Over Range Indication: LCD display the maximum measure range
- Operating Temperature (°C): 0 to 50
- Apera Replacement Probe for ZenTest pH60-ZDeskripsi:The Apera Instruments PH60-DE is the replacement probe for PH60-Z Smart pocket Ph TesterThis replacement probe is equipped with a highly sensitive glass bulb membrane,built-in temperature sensor, double-junction and a bubble-free blue gel inner solution.It is made for general water solution's pH measurement such as hydroponics, aquaculture, pool & spas, water treatment, environmental monitoring, cooling tower, etc.
- Mitech Surface Roughness TesterDeskripsi:Alat Ukur Kekasaran MITECH MR200 adalah instrumen peningkatan baru yang mengadopsi prosesor terbaru. Instrumen ini mengadopsi layar OLED 2,7 inci, menggabungkan pengukuran akurat, desain indah, laju proses cepat dan perlindungan lengkap dalam satu host. Ini sangat disukai oleh pengguna sejak diproduksi, ia memiliki rentang pengukuran yang besar, lebih unggul daripada produk sejenis lainnya dan dapat memenuhi berbagai kebutuhan pengguna.Dengan menghubungkan dengan port Micro-USB, Bluetooth, kartu SD, dapat melakukan remote control nirkabel, pengukuran, mencetak dan berkomunikasi dengan PC dan menyimpan data besar-besaran. Telah banyak digunakan dalam proses kontrol kualitas berbagai logam presisi, memainkan peran penting dan diperlukan dalam meningkatkan tingkat kualifikasi produksi dan menghemat biaya. Aksesoris lengkap, opsi untuk probe permukaan kurva, probe alur dalam, probe lubang kecil, probe lubang kecil, pemeriksaan permukaan gigi, pilar kecil, platform penyesuaian ketinggian, batang ekstensi, transfer batang lateral dll.
- FLUKE Electrical Tester KitDeskripsi:T5-1000 Electrical tester helps you get a lot done, fastThe T5-1000 Voltage Continuity and Current Tester is a versatile troubleshooting tool to carry to every job site. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw current measurement lets you check current up to 100 A without breaking the circuit.Detachable SlimReach test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips and specialty probes. The test leads stow neatly in the back of the tester, making it easy to carry in your tool pouch. Add the optional H5 holster and you can clip the T5-1000 onto your belt. For lower voltage applications check out the Fluke T5-600.Other useful capabilities:Features a compact design with handy probe storageWithstands a 10 ft. (3 m) dropIncludes detachable SlimReach probe tips that are customized for national electrical standardsCan stay connected much longer than solenoid type testersOffers Auto-off mode to conserve battery lifeFits into an optional holster that attaches to a belt and neatly stows test leadsFluke 1AC II Non-Contact Voltage Tester-The pocket-sized voltage detectorThe portable VoltAlert AC non-contact voltage testers from Fluke are easy to use-just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home and even detect miss-wires of an electrical outlet.atribut:
- Jaw Opening (mm): 12.9
- Max Wire Size: 1/0 THHN Cable
- Current Range AC rms (A): 0 to 100.0
- AC Current Accuracy (50/60 Hz) (%): 3 ± 3 counts
- AC Response: Averaging
- Voltage Range AC/DC (V): 0 to 1000
- Agency Approvals: CSA, TUV
- Battery Life (hour): 200 zinc chloride, 400 alkaline
- Current Sensor Opening (mm): 12.9
- Humidity (without condensation) (%): 0 to 95 (5°C to 30°C); 0 to 75 (30°C to 40°C); 0 to 45 (40°C to 50°C)
- Maximum Voltage (V) : 1000 between any terminal and earth ground
- Measurement category: IEC 61010-2-032, IEC61010-2-033: CAT III 600 V, 100 A ac
- Operating Altitude (m): 2000
- Operating Temperature (°C): -10 to 50
- Power Supply: 2 x AA
- Resistance Range (ohm): 0 to 1000
- Size (mm): 30.5x51x203
- Storage Temperature (°C): -30 to 60
- Voltage Accuracy (%): AC : 1.5 ± 2 counts; DC : 1 ± 1 counts
- Apera Replacement Probe for ZenTest pH60S-ZDeskripsi:The Apera Instruments PH60-DE is the replacement probe for PH60-Z Smart pocket Ph TesterThis replacement probe is equipped with a highly sensitive glass bulb membrane,built-in temperature sensor, double-junction and a bubble-free blue gel inner solution.It is made for general water solution's pH measurement such as hydroponics, aquaculture, pool & spas, water treatment, environmental monitoring, cooling tower, etc.
Daftar Harga Probe Tester Terbaru October 2026
| Defelsko PosiTector Soluble Salt Tester Probe | Rp16.999.900 |
| Defelsko PosiTector Soluble Salt Tester Probe Kit | Rp28.999.900 |
| KRISBOW Voltage Tester (Tespen) | Rp21.900 |
| Kennedy Standard Circuit Tester (Lampu Uji) | Rp109.900 |
| FLUKE Digital Insulation Tester (Pengukur Isolasi) | Rp20.999.900 |
| Sanwa Instrument Tester Resistansi Isolasi (Megger Analog) | Rp5.099.900 |
| Hioki Insulation Resistance Tester | Rp6.899.900 |
| Hioki Insulation Resistance Tester | Rp7.899.900 |
| Kennedy Electric Facility Tool Circuit Continuity Tester (Alat Fasilitas Listrik) | Rp179.900 |
| FLUKE Probe Kendali Jarak Jauh (Probe Nirkabel Remote) | Rp4.399.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)





















































































































































/exP103638537-2.jpg)
/hiP102202630-4.jpg)
/dkP106957488-1.jpg)
/P102343234-1.jpg)


/ipP102195673-4.jpg)
/2wP106958104-1.jpg)






/P102736540-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)